3
more

$ 27.99 EA
Company wide:
90
in stock
Documents & Guides
Multi-Purpose Electrician's Tool, Includes: (2) Wire Cutter/Strippers (Capacity: 10-26 AWG Stranded, 8-22 AWG Solid), Crimper (Capacity: 7-8mm), Bolt Shears (Capacity: 4-40, 6-32, 8-32, 10-24, 10-32), Length: 8-1/2"
Overview
Multi-Purpose Electrician's Tool, Includes: (2) Wire Cutter/Strippers (Capacity: 10-26 AWG Stranded, 8-22 AWG Solid), Crimper (Capacity: 7-8mm), Bolt Shears (Capacity: 4-40, 6-32, 8-32, 10-24, 10-32), Length: 8-1/2"
The Klein Tools Wire Stripper Multi-Tool cuts, crimps, and strips solid and stranded wire and shears bolts. Two cutting blades for 8-22 AWG solid and 10-26 AWG stranded wire. The crimping function handles 7-8 mm insulated and non-insulated terminals, lugs, and splices.
Also known as: 092644744013, 1001, KLE1001
Specifications
| Type: | Stripper, Cutter |
| Gauge: | 10 AWG, 24 AWG, 26 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Color: | Red |
| Length: | 8 1/4 in |
| Standards: | California Proposition 65 |
| Type: | Stripper, Cutter |
| Color: | Red |
| Standards: | California Proposition 65 |
| Gauge: | 10 AWG, 24 AWG, 26 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Length: | 8 1/4 in |