Cord Set, 50A 125/250V Cali Standard Locking Plug & Connector, 100'

Item #: 0031383

Cat #: 19190008

UPC: 029892019198

$ 1405.18 EA
Company wide:
1 in stock
Documents & Guides
6/3 & 8/1 SEOW, 125/250V 50A Outdoor Use Cord Set with "California Standard" Twist-to-Lock Plug & Cord Connector, 100 Foot Long

Overview

6/3 & 8/1 SEOW, 125/250V 50A Outdoor Use Cord Set with "California Standard" Twist-to-Lock Plug & Cord Connector, 100 Foot Long
Also known as: 029892019198, 19190008, SWC019190008

Specifications

Length: 100 ft
Jacket: TPE, Thermoplastic Elastomer
Type: Cord Set
Color: Black
Conductors: 4
Length: 100 ft
Type: Cord Set
Conductors: 4
Jacket: TPE, Thermoplastic Elastomer
Color: Black