3
more

Adjustable Wrench Extra Capacity, 6-1/2-Inch
Item #: 0031340
Cat #: D507-6
UPC: 092644675256
$ 28.99 EA
Company wide:
139
in stock
Documents & Guides
Extra-Capacity Adjustable Wrench, Overall Length: 6-1/4", Capacity: 15/16", Plastic Dipped Handle
Overview
Extra-Capacity Adjustable Wrench, Overall Length: 6-1/4", Capacity: 15/16", Plastic Dipped Handle
The Klein Tools 6-1/2-Inch Extra-Capacity Adjustable Wrench fits most nuts and bolts up to about 9/10-Inch It is designed to handle bigger jobs in confined spaces. This wrench is manufactured from heat-treated alloy steel for strength and has a high polish chrome finish.
Also known as: 092644675256, D507-6, KLED5076
Specifications
| Type: | Wrench, Adjustable |
| Length: | 6 1/4 in |
| Standards: | California Proposition 65 |
| Color: | Red/Metallic |
| Type: | Wrench, Adjustable |
| Standards: | California Proposition 65 |
| Length: | 6 1/4 in |
| Color: | Red/Metallic |