6-1/2" Pump Pliers, Jaw Capacity: 7/8"

Item #: 0031330

Cat #: D502-6

UPC: 092644730023

$ 22.99 EA
Company wide:
18 in stock
Documents & Guides
Pump Pliers, 6-1/2", Max Jaw Opening 7/8", Plastic-Coated Yellow Handle

Overview

Pump Pliers, 6-1/2", Max Jaw Opening 7/8", Plastic-Coated Yellow Handle

The Klein Tools 6-Inch Pump Pliers offers a wide range of jaw positions for your tightening and fastening jobs. These pliers feature induction hardened jaws for strength and long wear. Their secure tongue and groove design help to keep a sturdy grip even when under heavy pressure.

Also known as: 092644730023, D502-6, KLED5026

Specifications

Length: 6 1/2 in
Type: Pump Pliers
Standards: California Proposition 65
Color: Yellow
Length: 6 1/2 in
Standards: California Proposition 65
Type: Pump Pliers
Color: Yellow