Needle-Nose Pliers, 5" L, X-Slim

Item #: 0031314

Cat #: D335-51/2C

UPC: 092644712609

$ 35.99 EA
Company wide:
31 in stock
5'' Long Needle-Nose Pliers Extra Slim, Long, narrow nose and slim hinge for extremely close quarter work

Overview

5'' Long Needle-Nose Pliers Extra Slim, Long, narrow nose and slim hinge for extremely close quarter work
Also known as: 092644712609, D335-51/2C, KLED335512C

Specifications

Type: Pliers, Long Nose Pliers, Insulated, Side Cutting Pliers
Length: 5 in
Color: Royal Blue
Standards: California Proposition 65
Type: Pliers, Long Nose Pliers, Insulated, Side Cutting Pliers
Color: Royal Blue
Length: 5 in
Standards: California Proposition 65