Flush Cutter, Lightweight, 5"

Item #: 0031286

Cat #: D275-5

UPC: 092644720802

$ 12.97 EA
Company wide:
333 in stock
Documents & Guides
5 Inch Lightweight Flush Cutter, Cuts Up to 16 AWG Wire

Overview

5 Inch Lightweight Flush Cutter, Cuts Up to 16 AWG Wire

The Precision Flush Cutter offers added comfort for cutting applications that demand precision and control. Improved knife design snips soft wire up to 16 AWG for a flat, flush cut. The ultra slim profile increases access in confined areas. Grips designed for greater control while the steel return spring adds comfort when making repetitive cuts. The blades are heat treated for long life. This is your go-to tool when you want precision and control when cutting small wire, zip ties and other fine material.

Also known as: 092644720802, D275-5, KLED2755, Flush cuts, Flush cut

Specifications

Color: Red
Type: Shears
Material: Plastic
Length: 5 in
Standards: California Proposition 65
Color: Red
Material: Plastic
Standards: California Proposition 65
Type: Shears
Length: 5 in