4-1/4" Mini Electronics Pliers

Item #: 0031285
Cat #: D259-4C
UPC: 092644722561
$ 37.99 EA
Company wide:
45 in stock
Documents & Guides
4-1/4" Electronics Midget Diagonal-Cutting Pliers, Pointed Nose, Extra Narrow Jaws, Jaw Length: 1/2"

Overview

4-1/4" Electronics Midget Diagonal-Cutting Pliers, Pointed Nose, Extra Narrow Jaws, Jaw Length: 1/2"
These Klein Tools Electronics pliers feature a sharp, pointed nose with extra narrow jaw for delicate work in tight spaces.The short jaws have induction-hardened, beveled, full-flush cutting knives for close precise cuts and durability. The handles are spring-loaded for self-opening action and plastic dipped for comfort and ease of identification.
Also known as: 092644722561, D259-4C, KLED2594C, Flush Cut Dikes

Specifications

Type: Pliers, Curved, NO, Diagonal Cutting Pliers
Material: Steel
Length: 4 1/4 in
Color: Royal Blue
Standards: California Proposition 65
Type: Pliers, Curved, NO, Diagonal Cutting Pliers
Length: 4 1/4 in
Standards: California Proposition 65
Material: Steel
Color: Royal Blue

Customer Reviews

No reviews for this product
(0)