4 In Diagonal-cutting Pliers

Item #: 0031284

Cat #: D257-4C

UPC: 092644722509

$ 37.99 EA
Company wide:
7 in stock
Documents & Guides
Kle D257-4c 4-in Diag Cut pliers

Overview

Kle D257-4c 4-in Diag Cut pliers
Also known as: 092644722509, D257-4C, KLED2574C

Specifications

Type: Curved, NO
Material: Steel
Color: Royal Blue
Standards: California Proposition 65
Type: Curved, NO
Color: Royal Blue
Material: Steel
Standards: California Proposition 65