8" End-Cutting Pliers

Item #: 0031271
Cat #: D232-8
UPC: 092644720468
$ 44.99 EA
Company wide:
3 in stock
Documents & Guides
End-Cutting Pliers, 8-Inch, Wide throat clearance for clean, even, close range cutting of wire or nails

Overview

End-Cutting Pliers, 8-Inch, Wide throat clearance for clean, even, close range cutting of wire or nails
These End-Cutting pliers feature wide throat clearance for clean, even, close range cutting of wire or nails.The handles are extended for longer reach and increased leverage. Made in the USA of forged steel for maximum durability.
Also known as: 092644720468, D232-8, KLED2328

Specifications

Color: Red
Type: Curved, NO
Material: Steel
Standards: California Proposition 65
Color: Red
Material: Steel
Type: Curved, NO
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)