High Leverage Diagonal-Cutters

Item #: 0031267
Cat #: D228-7
UPC: 092644720383
$ 29.99 EA
Company wide:
0 in stock
Documents & Guides
Diagonal-Cutting Pliers, High Leverage, 7-Inch, High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting power than other plier designs

Overview

Diagonal-Cutting Pliers, High Leverage, 7-Inch, High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting power than other plier designs
Also known as: 092644720383, D228-7, KLED2287

Specifications

Color: Red
Type: Pliers, NO, Diagonal Cutting Pliers, High Leverage Pliers
Length: 7 in
Material: Steel
Standards: California Proposition 65
Color: Red
Length: 7 in
Standards: California Proposition 65
Type: Pliers, NO, Diagonal Cutting Pliers, High Leverage Pliers
Material: Steel

Customer Reviews

No reviews for this product
(0)