Side Cut Pliers, 9-3/8", High Leverage, Fish Tape Pulling

Item #: 0031258
Cat #: D213-9NETP
UPC: 092644700569
$ 39.97 EA
Company wide:
29 in stock
9-3/8" High Leverage Side-Cutting Pliers, Fish Tape Pulling, Jaw Length: 1-19/32"

Overview

9-3/8" High Leverage Side-Cutting Pliers, Fish Tape Pulling, Jaw Length: 1-19/32"
These high-leverage pliers were designed specifically for fish tape pulling. Quickly and easily pull 1/8'' or 1/4'' (3 or 6 mm) flat steel fish tape without damaging the tape. The hot-riveted joint ensures smooth action and no wobble in the handle. Precision-hardened plier head and induction-hardened cutting knives make this the tool that will be in your bag for life.
Also known as: 092644700569, D213-9NETP, KLED2139NETP, nines, linemans

Specifications

Type: High Leverage, Pliers, Tape Pulling Pliers, Side Cutting Pliers
Color: Dark Blue
Length: 9 3/8 in
Standards: California Proposition 65
Type: High Leverage, Pliers, Tape Pulling Pliers, Side Cutting Pliers
Length: 9 3/8 in
Color: Dark Blue
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)