8-7/16" Long-Nose Pliers, Heavy Duty

Item #: 0031246

Cat #: D203-8NCR

UPC: 092644710346

$ 40.99 EA
Company wide:
33 in stock
Documents & Guides
8-7/16" Heavy Duty Long-Nose Pliers, Side Cutting, Wire Stripping & Crimping, Jaw Length: 2-5/16"

Overview

8-7/16" Heavy Duty Long-Nose Pliers, Side Cutting, Wire Stripping & Crimping, Jaw Length: 2-5/16"

These Long Nose Side-Cutting Pliers strip 12 AWG solid wire and crimp connectors, lugs and terminals.The heavier design allows for easier, more comfortable cutting. The cutting knives are induction hardened for long life. The long nose is great for grabbing and looping wire.

Also known as: 092644710346, D203-8NCR, KLED2038NCR

Specifications

Type: Pliers, Long Nose Pliers, Side Cutting Pliers
Length: 8 7/16 in
Standards: California Proposition 65
Color: Yellow
Type: Pliers, Long Nose Pliers, Side Cutting Pliers
Standards: California Proposition 65
Length: 8 7/16 in
Color: Yellow