Long-Nose Pliers, Heavy Duty, 8-7/16"

Item #: 0031245

Cat #: D203-8N

UPC: 092644710322

$ 32.99 EA
Company wide:
24 in stock
8-7/16" Heavy Duty Long-Nose Pliers, Side Cutting, Wire Stripping, Jaw Length: 2-5/16"

Overview

8-7/16" Heavy Duty Long-Nose Pliers, Side Cutting, Wire Stripping, Jaw Length: 2-5/16"

These Long Nose, Side-Cutters strip 12 AWG solid wire while the heavier design provides more cutting power. The cutting knives are induction hardened for maximum life. The long nose is great for grabbing and looping wire.

Also known as: 092644710322, D203-8N, KLED2038N

Specifications

Type: Pliers, Long Nose Pliers, Side Cutting Pliers
Length: 8 7/16 in
Standards: California Proposition 65
Color: Yellow
Type: Pliers, Long Nose Pliers, Side Cutting Pliers
Standards: California Proposition 65
Length: 8 7/16 in
Color: Yellow