6-1/8" Diagonal Cutting Pliers

Item #: 0031236
Cat #: D202-6
UPC: 092644720109
$ 32.49 EA
Company wide:
31 in stock
6-1/8" Diagonal-Cutting Pliers, Tapered Nose, Jaw Length: 13/16"

Overview

6-1/8" Diagonal-Cutting Pliers, Tapered Nose, Jaw Length: 13/16"
These Klein Tools Diagonal Cutting Pliers are designed to work in confined areas with their tapered nose and clean cutting induction hardened beveled cutting edges. These US-made steel pliers have a hot-riveted joint that ensures a smooth long lasting action with no handle wobble. The handles are plastic-dipped for comfort and ease of identification.
Also known as: 092644720109, D202-6, KLED2026

Specifications

Color: Red
Length: 6 1/8 in
Type: Pliers, Curved, NO, Diagonal Cutting Pliers
Material: Steel
Standards: California Proposition 65
Color: Red
Type: Pliers, Curved, NO, Diagonal Cutting Pliers
Standards: California Proposition 65
Length: 6 1/8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)