9" Ironworker's Pliers

Item #: 0031228
Cat #: D201-7CST
UPC: 092644703027
$ 39.99 EA
Company wide:
23 in stock
9-1/4" Ironworker's Work Pliers, Hook Bend Handle, Nose Type: Square, Jaw Length: 1-5/32".

Overview

9-1/4" Ironworker's Work Pliers, Hook Bend Handle, Nose Type: Square, Jaw Length: 1-5/32".
Klein® specializes in the making of the world's finest pliers. Pliers that professionals trust completely. Klein® pliers feel right and work right. They are job-matched for every kind of work you do; designed and built to exceptional quality standards in a tradition that dates back to 1857.
Also known as: 092644703027, D201-7CST, KLED2017CST, pillers

Specifications

Type: Pliers, NO, High Leverage Pliers
Color: Blue
Material: Plastic, Steel
Length: 9 1/4 in
Standards: California Proposition 65
Type: Pliers, NO, High Leverage Pliers
Material: Plastic, Steel
Standards: California Proposition 65
Color: Blue
Length: 9 1/4 in

Customer Reviews

No reviews for this product
(0)