6
more

Side Cut Pliers, 9-3/8", High Leverage, Heavy Duty
Item #: 0031222
Cat #: D2000-9NE
UPC: 092644700828
$ 39.98 EA
Company wide:
217
in stock
Documents & Guides
9-3/8" High Leverage Side Cutting Pliers, Heavy Duty Cutting, 2000 Series, Nose Type: New England, Jaw Length: 1-19/32
Overview
9-3/8" High Leverage Side Cutting Pliers, Heavy Duty Cutting, 2000 Series, Nose Type: New England, Jaw Length: 1-19/32
These Lineman's Side-Cutting pliers feature induction hardened cutting knives for long life. The 2000 series blades are designed for heavy-duty cutting of ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting power than other plier designs. Exclusive handle tempering absorbs the ''snap'' when cutting wire. Pick up these Klein's and feel the difference
Also known as: 092644700828, D2000-9NE, KLED20009NE, linesman, ironworker
Specifications
| Type: | Pliers, Side Cutting Pliers, High Leverage Pliers |
| Material: | Steel |
| Color: | Royal Blue |
| Length: | 9 3/8 in |
| Standards: | California Proposition 65 |
| Type: | Pliers, Side Cutting Pliers, High Leverage Pliers |
| Color: | Royal Blue |
| Standards: | California Proposition 65 |
| Material: | Steel |
| Length: | 9 3/8 in |