Heater Interior, ComPak Series, 750W 208V

Item #: 0031184

Cat #: CS078

UPC: 027418675644

$ 120.14 EA
Company wide:
25 in stock
Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 750W 208V *Cadet Part # 67564*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 750W 208V *Cadet Part # 67564*

Get warm on your terms with this top selling wall heater. The Com-Pak is an efficient and affordable way to add warmth without installing new ductwork. With multiple installation options and proven safety features, your family can enjoy safe, sensible warmth for years. This unit requires a wall can and grille to be complete

Also known as: 027418675644, CS078, CDTCS078

Specifications

Wattage: 750
Type: Electric Heater
Volts AC: 208
Mounting: Wall
Family / Style: ComPak
Wattage: 750
Volts AC: 208
Family / Style: ComPak
Type: Electric Heater
Mounting: Wall