120/277V LED

Item #: 0031179

Cat #: BS100LED4HT50WW

UPC:

Company wide:
0 in stock
Documents & Guides
BGH BS100LED4HT50WWT41- 120/277V BS100 LED 50W 4FT 4100K O-10V DIMMING 120/277V

Overview

BGH BS100LED4HT50WWT41- 120/277V BS100 LED 50W 4FT 4100K O-10V DIMMING 120/277V
Also known as: BS100LED4HT50WW, BGHBS100LED4HT50WW

Specifications

Color Temperature: 4100 (Cool White)
Volts AC: 120, 277
Wattage: 50
Type: Vapor Tight
Light Technology: LED
Dimmable: Yes
Color Temperature: 4100 (Cool White)
Wattage: 50
Light Technology: LED
Volts AC: 120, 277
Type: Vapor Tight
Dimmable: Yes