HD SLTD RT ANG Deep Strut 14GA 10FT STL

Item #: 0031161

Cat #: RA-225-10

UPC: 785991800050

$ 19.89 FT
Company wide:
20 in stock
Documents & Guides
Deep Strut, Heavy-Duty Slotted Right Angle, 14 Gauge, 2-3/8 Inch x 1-5/8 Inch, Length 10 Feet, Steel

Overview

Deep Strut, Heavy-Duty Slotted Right Angle, 14 Gauge, 2-3/8 Inch x 1-5/8 Inch, Length 10 Feet, Steel
Also known as: 785991800050, RA-225-10, KINRA22510

Specifications

Height: 2 1/8 in
Color: Gold
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 2 1/8 in
Material: Steel
Width: 1-5/8 in
Color: Gold
Length: 10 ft