U BOLT 4IN LEN 6-15/16IN STL

Item #: 0031152

Cat #: H-286-4

UPC: 785991792591

$ 51.08 EA
Company wide:
25 in stock
Documents & Guides
U Bolt, Size 4 Inches, Diameter 4-19/32 Inches, Length 6-15/16 Inches, Thread Length 2-1/4 Inches, Thread Size 3/8 - 16 Inch, Material Steel, Finish: Gold Galvanized

Overview

U Bolt, Size 4 Inches, Diameter 4-19/32 Inches, Length 6-15/16 Inches, Thread Length 2-1/4 Inches, Thread Size 3/8 - 16 Inch, Material Steel, Finish: Gold Galvanized
Also known as: 785991792591, H-286-4, KINH2864

Specifications

Length: 6 15/16 in
Material: Steel
Diameter: 4 in
Length: 6 15/16 in
Diameter: 4 in
Material: Steel