U BOLT 2-1/2IN LEN 5-1/8IN STL

Item #: 0031149

Cat #: H 286 2 1/2

UPC: 785991792416

$ 57.80 EA
Company wide:
11 in stock
Documents & Guides
U Bolt, Gold Galvanized, Size 2-1/2 Inches, Diameter 2-15/16 Inches, Length 5-1/8 Inches, Thread Length 2-1/16 Inches, Thread Size 3/8 - 16 Inch, Material Steel

Overview

U Bolt, Gold Galvanized, Size 2-1/2 Inches, Diameter 2-15/16 Inches, Length 5-1/8 Inches, Thread Length 2-1/16 Inches, Thread Size 3/8 - 16 Inch, Material Steel
Also known as: 785991792416, H 286 2 1/2, KINH286212

Specifications

Length: 5 1/8 in
Material: Steel
Diameter: 2 1/2 in
Length: 5 1/8 in
Diameter: 2 1/2 in
Material: Steel