
Saddle Type Washer, 3/8 to 1/2", Steel/Galv-Krom
Item #: 0031129
Cat #: H 120
UPC: 785991787108
$ 4.82 EA
Company wide:
3,214
in stock
Documents & Guides
Saddle Type Washer, For 3/8" or 1/2" Hanger Rod, Material: Steel, Finish: Galv-Krom.
Overview
Saddle Type Washer, For 3/8" or 1/2" Hanger Rod, Material: Steel, Finish: Galv-Krom.
The Kindorf® channel system is designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and materials. The 1-1/2 in dimension in the channel, hole spacing and fittings means all parts fit together all the time. This modular system provides maximum flexibility in field applications and result is labor savings and reduced material waste.
Also known as: 785991787108, H 120, KINH120
Specifications
| Diameter: | 1/2 in, 3/8 in |
| Material: | Steel |
| Diameter: | 1/2 in, 3/8 in |
| Material: | Steel |