Square Washer, Size: 3/8", Steel/Galvanized

Item #: 0031127

Cat #: H-119-C

UPC: 785991786743

$ 6.65 EA
Company wide:
31 in stock
Documents & Guides
Square Washer, Size: 3/8 in, Material: Steel, Finish: Galv-Krom.

Overview

Square Washer, Size: 3/8 in, Material: Steel, Finish: Galv-Krom.

The Kindorf® channel system is designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and materials. The 1-1/2 in dimension in the channel, hole spacing and fittings means all parts fit together all the time. This modular system provides maximum flexibility in field applications and result is labor savings and reduced material waste.

Also known as: 785991786743, H-119-C, KINH119C

Specifications

Diameter: 3/8 in
Material: Steel
Diameter: 3/8 in
Material: Steel