EMT Strut Strap, 1", Steel, Galv-Krom

Item #: 0031015

Cat #: C-106-1

UPC: 785991759754

$ 14.18 EA
Company wide:
45 in stock
Documents & Guides
EMT Strut Strap, Diameter: 1 in , Material: Steel, Finish: Galv-Krom

Overview

EMT Strut Strap, Diameter: 1 in , Material: Steel, Finish: Galv-Krom
Also known as: 785991759754, C-106-1, KINC1061

Specifications

Diameter: 1 in
Color: Gold
Material: Steel
Diameter: 1 in
Material: Steel
Color: Gold