Rigid Strut Strap, 2", Aluminum, Galv-Krom

Item #: 0031009

Cat #: C-105-AL-2

UPC: 785991759402

$ 32.49 EA
Company wide:
30 in stock
Documents & Guides
Aluminum Strut Strap, Diameter: 2 in Rigid Conduit/Pipe, Material: Aluminum, Finish: Galv-Krom.

Overview

Aluminum Strut Strap, Diameter: 2 in Rigid Conduit/Pipe, Material: Aluminum, Finish: Galv-Krom.
Also known as: 785991759402, C-105-AL-2, KINC105AL2, cowboy

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum