Rigid Strut Strap, 1", Aluminum, Galv-Krom

Item #: 0031005

Cat #: C 105 AL 1

UPC: 785991759310

$ 25.29 EA
Company wide:
50 in stock
Documents & Guides
Aluminum Strut Strap, Diameter: 1 in Rigid Conduit/Pipe, Material: Aluminum, Finish: Galv-Krom.

Overview

Aluminum Strut Strap, Diameter: 1 in Rigid Conduit/Pipe, Material: Aluminum, Finish: Galv-Krom.
Also known as: 785991759310, C 105 AL 1, KINC105AL1

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum