Rigid Pipe and Conduit Clamp

Item #: 0031004

Cat #: C 105 6

UPC: 785991759570

$ 41.02 EA
Clearance
Price good while supplies last
Company wide:
12 in stock
Documents & Guides
Rigid Strut Strap, Diameter: 6 in, Material: Steel, Finish: Galv-Krom

Overview

Rigid Strut Strap, Diameter: 6 in, Material: Steel, Finish: Galv-Krom
Also known as: 785991759570, C 105 6, KINC1056

Specifications

Color: Gold
Material: Steel
Diameter: 6 in
Color: Gold
Diameter: 6 in
Material: Steel