Rigid Strut Strap, 4", Steel, Galv-Krom Finish

Item #: 0031002

Cat #: C 105 4

UPC: 785991759518

$ 31.88 EA
Company wide:
0 in stock
Documents & Guides
Rigid Strut Strap, 4", Material: Steel, Finish: Zinc Gold

Overview

Rigid Strut Strap, 4", Material: Steel, Finish: Zinc Gold
Also known as: 785991759518, C 105 4, KINC1054

Specifications

Color: Gold
Material: Steel
Diameter: 4 in
Color: Gold
Diameter: 4 in
Material: Steel