Rigid Strut Strap, 3", Steel, Galv-Krom Finish

Item #: 0030998

Cat #: C-105-3

UPC: 785991759457

$ 24.16 EA
Company wide:
70 in stock
Documents & Guides
Rigid Strut Strap, 3", Material: Steel, Finish: Zinc Gold

Overview

Rigid Strut Strap, 3", Material: Steel, Finish: Zinc Gold
Also known as: 785991759457, C-105-3, KINC1053

Specifications

Diameter: 3 in
Color: Gold
Material: Steel
Diameter: 3 in
Material: Steel
Color: Gold