Rigid Strut Strap, 2", Steel, Galv-Krom Finish

Item #: 0030996

Cat #: C-105-2

UPC: 785991759396

$ 20.32 EA
Company wide:
198 in stock
Documents & Guides
Rigid Strut Strap, 2", Material: Steel, Finish: Zinc Gold

Overview

Rigid Strut Strap, 2", Material: Steel, Finish: Zinc Gold
Also known as: 785991759396, C-105-2, KINC1052

Specifications

Color: Gold
Material: Steel
Diameter: 2 in
Color: Gold
Diameter: 2 in
Material: Steel