Rigid Strut Strap, 1", Steel, Galv-Krom Finish

Item #: 0030992

Cat #: C 105 1

UPC: 785991759303

$ 14.18 EA
Company wide:
418 in stock
Documents & Guides
Rigid Strut Strap, 1", Material: Steel, Finish: Zinc Gold

Overview

Rigid Strut Strap, 1", Material: Steel, Finish: Zinc Gold
Also known as: 785991759303, C 105 1, KINC1051

Specifications

Diameter: 1 in
Color: Gold
Material: Steel
Diameter: 1 in
Material: Steel
Color: Gold