
$ 14.60 EA
Company wide:
217
in stock
Documents & Guides
Square Channel Nut, Size: 1/4 in, Material: Galv-Krom Steel.
Overview
Square Channel Nut, Size: 1/4 in, Material: Galv-Krom Steel.
Also known as: 785991756968, B-914-1/4, KINB91414
Specifications
| Diameter: | 1/4 in |
| Material: | Steel |
| Diameter: | 1/4 in |
| Material: | Steel |