
$ 14.60 EA
Company wide:
144
in stock
Documents & Guides
Square Channel Nut, Size: 1/2 in, Material: Galv-Krom Steel.
Overview
Square Channel Nut, Size: 1/2 in, Material: Galv-Krom Steel.
Also known as: 785991757200, B-914-1/2, KINB91412
Specifications
| Diameter: | 1/2 in |
| Material: | Steel |
| Diameter: | 1/2 in |
| Material: | Steel |