STRUT 14GA 1-1/2X3/4IN 10FT STL

Item #: 0030945
Cat #: B 907 10
UPC: 785991755589
$ 12.00 FT
Company wide:
1,110 in stock
Strut, 14 Gauge, 1-1/2 Inch x 3/4 Inch, Length 10 Feet, Steel with Punched 9/16 Inch Holes on 1-1/2 Inch Centers

Overview

Strut, 14 Gauge, 1-1/2 Inch x 3/4 Inch, Length 10 Feet, Steel with Punched 9/16 Inch Holes on 1-1/2 Inch Centers
Also known as: 785991755589, B 907 10, KINB90710, 3/4" slotted unistrut channel

Specifications

Product Height: 3/4 in
Product Width: 1 1/2 in
Material: Steel
Length: 10 ft
Finish: Gold Galvanized
Product Height: 3/4 in
Material: Steel
Finish: Gold Galvanized
Product Width: 1 1/2 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)