Strut - No Holes, Steel, Gold, 1-1/2" x 3/4" x 10'

Item #: 0030944
Cat #: B-906-10
UPC: 785991755282
$ 15.39 FT
Company wide:
70 in stock
Strut - No Holes, Height: 3/4", Width: 1-1/2", Material: Steel, Finish: Electro-Galvanized, Gauge: 14, Length: 10 feet. Color: Gold.

Overview

Strut - No Holes, Height: 3/4", Width: 1-1/2", Material: Steel, Finish: Electro-Galvanized, Gauge: 14, Length: 10 feet. Color: Gold.
Also known as: 785991755282, B-906-10, KINB90610

Specifications

Product Height: 3/4 in
Product Width: 1 1/2 in
Material: Steel
Length: 10 ft
Finish: Gold Galvanized
Product Height: 3/4 in
Material: Steel
Finish: Gold Galvanized
Product Width: 1 1/2 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)