Strut w/ Holes, 1-1/2" x 1-1/2" x 10', Steel, Gold

Item #: 0030941
Cat #: B-905-10
UPC: 785991754506
$ 15.78 FT
Company wide:
140 in stock
Strut, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 10 Feet, Steel with Punched 9/16 Inch Holes on 1-1/2 Inch Centers, Gold

Overview

Strut, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 10 Feet, Steel with Punched 9/16 Inch Holes on 1-1/2 Inch Centers, Gold
The Kindorf ® Channel System is designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and materials . The 1 1/2" dimension in the channel, hole spacing and fittings means all parts fit together all the time.
Also known as: 785991754506, B-905-10, KINB90510, Kindorf, Strut

Specifications

Product Height: 1 1/2 in
Product Width: 1 1/2 in
Material: Steel
Length: 10 ft
Finish: Gold Galvanized
Product Height: 1 1/2 in
Material: Steel
Finish: Gold Galvanized
Product Width: 1 1/2 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)