Steel Strut

Item #: 0030940

Cat #: B-903-10

UPC: 785991754209

$ 86.68 FT
Company wide:
0 in stock
Documents & Guides
Kin B903-10 B903 STRUT w/holes

Overview

Kin B903-10 B903 STRUT w/holes

The Kindorf® channel system is designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and materials. The 1-1/2 in dimension in the channel, hole spacing and fittings means all parts fit together all the time. This modular system provides maximum flexibility in field applications and results is labor savings and reduced material waste.

Also known as: 785991754209, B-903-10, KINB90310

Specifications

Material: Steel
Length: 10 ft
Finish: Gold Galvanized
Material: Steel
Finish: Gold Galvanized
Length: 10 ft