250W HI-LOW Turn Knob, Interior Only

Item #: 0030868

Cat #: 80-1476

UPC: 045923814761

Company wide:
0 in stock
Documents & Guides
Interior Mechanism With Screw Terminals; Hi-Low Turn Knob; 250W; 250V

Overview

Interior Mechanism With Screw Terminals; Hi-Low Turn Knob; 250W; 250V
Also known as: 045923814761, 80-1476, SAT801476

Specifications

Volts AC: 250
Wattage: 250
Volts AC: 250
Wattage: 250