Quicklag Industrial Circuit Breaker

Item #: 0030769

Cat #: QBHW2020S

UPC: 786679742426

$ 1578.95 EA
Company wide:
0 in stock
Documents & Guides
Quicklag Industrial Circuit Breaker

Overview

Quicklag Industrial Circuit Breaker
Also known as: 786679742426, QBHW2020S, CUTQBHW2020S

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On