Push Button, Flush, Black, Momentary, Non-Illuminated, Metal, 22.5mm

Item #: 0030732

Cat #: 800FM-F2

UPC: 662073568674

Call for price
Company wide:
19 in stock
Documents & Guides
Push Button, Flush, Black, Metal, Momentary, Non-Illuminated, 22.5 mm

Overview

Push Button, Flush, Black, Metal, Momentary, Non-Illuminated, 22.5 mm
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-F2 from Rockwell Automation® is a black, 22 mm momentary push button. It is a blank flush push button with no power module. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073568674, 800FM-F2, ALB800FMF2

Specifications

Type: Flush, 22.5mm, Pushbutton
Family / Style: 800F
Color: Black
Type: Flush, 22.5mm, Pushbutton
Color: Black
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)