500 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK

Item #: 0030723

Cat #: LPJ-500SPI

UPC: 051712626477

$ 1771.02 EA
Company wide:
26 in stock
Documents & Guides
500 Amp Class J Dual-Element, Time-Delay Fuse, 600 Volt, LOW-PEAK, 10 Seconds (minimum) Time-Delay at 500% rated current; 300 kAIC, Indicator

Overview

500 Amp Class J Dual-Element, Time-Delay Fuse, 600 Volt, LOW-PEAK, 10 Seconds (minimum) Time-Delay at 500% rated current; 300 kAIC, Indicator
Also known as: 051712626477, LPJ-500SPI, BUSLPJ500SPI

Specifications

Mounting: Blade
Speed: Time Delay, Slow Blow
Amps: 500
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Amps: 500
Class: J
Volts DC: 300
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Family / Style: LPJ
Volts AC: 600
Interrupt Rating DC: 100 kA