Flush Mt 1lt

Item #: 0030697

Cat #: 216WH

UPC: 783927216098

$ 16.99 EA
Company wide:
0 in stock
Documents & Guides
Lighting Fixtures, Decorative, Ceiling, Type: Medium Base, Number Of Lamps: 1, Shade Material: Glass, Shade Finish: White, Fixture Finish: White, Dimensions: 71/2 Height X 6 Diameter Inch, Lamp Watts: 75, Voltage: 120 Vac

Overview

Lighting Fixtures, Decorative, Ceiling, Type: Medium Base, Number Of Lamps: 1, Shade Material: Glass, Shade Finish: White, Fixture Finish: White, Dimensions: 71/2 Height X 6 Diameter Inch, Lamp Watts: 75, Voltage: 120 Vac

This modern ceiling light features a White finish with a spherical White glass bulb cover. Its 1-light design is 6in. in diameter and uses a 75-watt (max.) bulbfor easy, everyday use.

Also known as: 783927216098, 216WH, KIC216WH

Specifications

No Specifications Available