
Single Pole Male Plug, 400A, 600VAC/250VDC, Green
Item #: 0030694
Cat #: HBL400MGN
UPC: 783585112299
Call for price
Company wide:
4
in stock
Documents & Guides
Single Pole Male Plug, 400A, 600VAC/250VDC, Single Conductor, Double Set Screws, Green, Heavy Duty, Industrial Grade
Overview
Single Pole Male Plug, 400A, 600VAC/250VDC, Single Conductor, Double Set Screws, Green, Heavy Duty, Industrial Grade
Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.
Also known as: 783585112299, HBL400MGN, KELHBL400MGN
Features & Benefits
- Insulgrip® Style Housing for Superior Gripping
- Non-Conductive Retaining Screw locks contacts in place
- Large Raised Alignment Arrow aids in the mating of devices
Specifications
| Type: | Single Pole |
| Gender: | Male |
| Color: | Green |
| Type: | Single Pole |
| Color: | Green |
| Gender: | Male |