Ashmore 8-3/8in 3-Light Wall Lantern BZ

Item #: 0030658

Cat #: P5650-20

UPC: 785247172443

$ 566.68 EA
Company wide:
0 in stock
Documents & Guides
Sleek, 3 in LED cylindrical wall lantern with downlight in elegant Antique Bronze finish. Die-cast aluminum wall brackets and heavy-duty aluminum framing. Fade and chip-resistant. UL listed for wet locations. Can be used indoor or outdoor.

Overview

Sleek, 3 in LED cylindrical wall lantern with downlight in elegant Antique Bronze finish. Die-cast aluminum wall brackets and heavy-duty aluminum framing. Fade and chip-resistant. UL listed for wet locations. Can be used indoor or outdoor.
Also known as: 785247172443, P5650-20, PROP565020

Specifications

Color: Brown
Wattage: 60
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Mounting: Wall
Wattage: 60
Standards: California Proposition 65