Single Pole Female Plug, 400A, 600VAC/250VDC, Red

Item #: 0030656

Cat #: HBL400FR

UPC: 783585113760

Call for price
Company wide:
0 in stock
Documents & Guides
Single Pole Female Plug, 400 Amps, 250 Volts DC, 600 Volts AC, Single Conductor, Double Set Screws, Red, Heavy Duty, Industrial Grade

Overview

Single Pole Female Plug, 400 Amps, 250 Volts DC, 600 Volts AC, Single Conductor, Double Set Screws, Red, Heavy Duty, Industrial Grade

Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.

Also known as: 783585113760, HBL400FR, KELHBL400FR

Features & Benefits

  • Easily Identifiable Cable with cut off points for secure fit
  • Extra Long non-conductive inner sleeve
  • Turn and Lock Symbol aids in the mating of devices

Specifications

Gender: Female
Type: Single Pole
Color: Red
Gender: Female
Color: Red
Type: Single Pole