Hydraulic Impact Wrench, 7/16"

Item #: 0030648

Cat #: HW1

UPC: 783310003731

$ 1931.72 EA
Company wide:
0 in stock
Hydraulic Impact Wrench, Hex Chuck Size: 7/16", Drive Size: 1/2", Hydraulic Flow: 4 - 12 GPM, Operating Pressure: 1,000 - 2,500 PSI, Pressure Port Thread: 9/16 - 18 SAE O-Ring, Return Port Thread: 3/4 - 16 SAE O-Ring, Max/Min. Torque: 500 FT-LB at 8 GPM, Weight: 6.5 lbs

Overview

Hydraulic Impact Wrench, Hex Chuck Size: 7/16", Drive Size: 1/2", Hydraulic Flow: 4 - 12 GPM, Operating Pressure: 1,000 - 2,500 PSI, Pressure Port Thread: 9/16 - 18 SAE O-Ring, Return Port Thread: 3/4 - 16 SAE O-Ring, Max/Min. Torque: 500 FT-LB at 8 GPM, Weight: 6.5 lbs
Also known as: 783310003731, HW1, GREHW1

Specifications

Diameter: 7/16 in
Type: Hydraulic, Impact Wrench
Size: 1/2 in
Diameter: 7/16 in
Size: 1/2 in
Type: Hydraulic, Impact Wrench