Series C NEMA K-frame Molded Case Circuit Breaker

Item #: 0030611

Cat #: CHKD3250T52W

UPC: 782114403990

Call for price
Company wide:
0 in stock
Documents & Guides
Series C NEMA K-frame Molded Case Circuit Breaker, Type Chkd, Cable In/cable Out, 3-pole, 250 Amp, 600 Vac, 250 Vdc, Digitrip 510 Electronic Trip, Lsi, Withoutterminals

Overview

Series C NEMA K-frame Molded Case Circuit Breaker, Type Chkd, Cable In/cable Out, 3-pole, 250 Amp, 600 Vac, 250 Vdc, Digitrip 510 Electronic Trip, Lsi, Withoutterminals
Also known as: 782114403990, CHKD3250T52W, CUTCHKD3250T52W

Specifications

Poles: 3
Amps: 250
Family / Style: CH
Poles: 3
Family / Style: CH
Amps: 250