1
more

Fuse Holder, Class J, Modular, 3P, 60A, 600VAC, 35mm DIN/Panel Mount
Item #: 0030579
Cat #: CH60J3
UPC: 051712630931
$ 347.98 EA
Company wide:
0
in stock
Documents & Guides
Class J Modular Fuse Holder, 3-Pole, 60A, 600V, 35mm DIN/Panel Mount
Overview
Class J Modular Fuse Holder, 3-Pole, 60A, 600V, 35mm DIN/Panel Mount
The CH_J_ Class J fuse holders are available in 30 and 60 amp ratings featuring IP20 finger-safe construction that can be either DIN-Rail or panel mounted. Available as factory configured 1-, 2- or 3-pole holders they are available with optional open fuse indication to speed troubleshooting.
Also known as: 051712630931, CH60J3, BUSCH60J3
Specifications
| Poles: | 3 |
| Family / Style: | CH |
| Volts DC: | 600 |
| Mounting: | DIN Rail |
| Material: | Thermoplastic |
| Class: | J |
| Volts AC: | 600 |
| Amps: | 60 |
| Interrupt Rating DC: | 200 kA |
| Interrupt Rating AC: | 200 kA |
| Poles: | 3 |
| Volts DC: | 600 |
| Material: | Thermoplastic |
| Volts AC: | 600 |
| Interrupt Rating DC: | 200 kA |
| Family / Style: | CH |
| Mounting: | DIN Rail |
| Class: | J |
| Amps: | 60 |
| Interrupt Rating AC: | 200 kA |