1
more

Finger Safe Power Distribution Block, 600 V, 380 A, 1 Pole, 6 AWG-5
Item #: 0030577
Cat #: PDBFS330
UPC: 051712659864
$ 156.93 EA
Company wide:
31
in stock
Documents & Guides
Finger Safe Power Distribution Block, 600 V, 380 A, 1 Pole, 6 AWG-500 kcmil, 14-2 AWG, 6-2 AWG, 14-8 AWG
Overview
Finger Safe Power Distribution Block, 600 V, 380 A, 1 Pole, 6 AWG-500 kcmil, 14-2 AWG, 6-2 AWG, 14-8 AWG
Eaton-Bussmann offers three distinctly different styles of short-circuit current rated power distribution blocks (PDBs) and terminal blocks (TBs) to match different application needs. The differences are whether the power distribution blocks are enclosed or not, and whether they are UL1953 Listed PDBs or UL1059 Recognized TBs, which have different minimum spacing requirements.
Also known as: 051712659864, PDBFS330, BUSPDBFS330
Specifications
| Volts DC: | 600 |
| Color: | Black |
| Volts AC: | 600 |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Color: | Black |