12/3, Solid, Plus, 600V, Steel Armor, 1000'

Item #: 0030543

Cat #: 39056000

UPC: 077680259479

Company wide:
0 in stock
Documents & Guides
12/3 Copper Conductors with Ground, Type: Plus, 600V, Interlocked Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Blue, Black, Red, White w/Blk, White w/Red, White w/ Blue, Green. O.D.: 0.620"

Overview

12/3 Copper Conductors with Ground, Type: Plus, 600V, Interlocked Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Blue, Black, Red, White w/Blk, White w/Red, White w/ Blue, Green. O.D.: 0.620"

MC-Plus™ Neutral Per Phase Cable has individual neutrals striped to match each phase conductor.

Also known as: 077680259479, 39056000, AFC39056000

Specifications

Conductors: 3
Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 3
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12 AWG
Volts AC: 600